https://www.bdiexpress.com/medias/INDKURHASSYX-HS1138-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY4OHxpbWFnZS9qcGVnfGFERXhMMmcxTkM4eE1UQXdOREUwTmpBMU56STBOaTlKVGtSTFZWSklRVk5UV1ZoZlNGTXhNVE00WDBkWlh6TXdNSGd6TURBdWFuQm58NjJhODEwNTViMmU1NDVhNzNjYmY2NzQzZmRlY2ZmZjAzZmQ2ZDc0MGY4NTc2YWFjZjZiNGI5OGNlMmEyZmQ0NA
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1138-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY4OHxpbWFnZS9qcGVnfGFERXhMMmcxTkM4eE1UQXdOREUwTmpBMU56STBOaTlKVGtSTFZWSklRVk5UV1ZoZlNGTXhNVE00WDBkWlh6TXdNSGd6TURBdWFuQm58NjJhODEwNTViMmU1NDVhNzNjYmY2NzQzZmRlY2ZmZjAzZmQ2ZDc0MGY4NTc2YWFjZjZiNGI5OGNlMmEyZmQ0NA
KURIYAMA
KURIYAMA
HS1138-06X25
KURIYAMA KURIYAMA
Description
HS1138-06X25 AIR HOSE ASSEMBLY ; 3/8"X25'GRAY MXM NPT
Air and Multipurpose Hose Assembly; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Gray; 3/8" MNPT X 1/4" MNPT
Part #
HS1138-06X25
BDI #
24457906
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1138-06X25/p/24457906
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.32
EAN
0082235308201
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Gray
Fittings Used on Ends
3/8" MNPT X 1/4" MNPT
Operating Temperature Range
-15 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.9
Long Description
Air and Multipurpose Hose Assembly; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Gray; 3/8" MNPT X 1/4" MNPT
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

