https://www.bdiexpress.com/medias/INDKURHASSYX-HS1171-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMTh8aW1hZ2UvanBlZ3xhRGd5TDJnME9TOHhNVEF3TkRFME5qTTRORGt5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjeFgxbEZURjh6TURCNE16QXdMbXB3Wnd8ZGNhYTNhOTFjZWQ1MTY1ZjBiYWVlZDNmYTMyYmViYWRiZTg3MDk3OGQ0ZDAyMDg0MWQxMjdiNTJlMTJmY2EzYw
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1171-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMTh8aW1hZ2UvanBlZ3xhRGd5TDJnME9TOHhNVEF3TkRFME5qTTRORGt5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjeFgxbEZURjh6TURCNE16QXdMbXB3Wnd8ZGNhYTNhOTFjZWQ1MTY1ZjBiYWVlZDNmYTMyYmViYWRiZTg3MDk3OGQ0ZDAyMDg0MWQxMjdiNTJlMTJmY2EzYw
KURIYAMA
KURIYAMA
HS1171-08X50
KURIYAMA KURIYAMA
Description
HS1171-08X50 AIR TOOL HOSE ASSEMBLY ; PVC YELLOW 1/2"X50'
Air Hose Assembly; 1/2" Inside Diameter; 3/4" Outside Diameter; 50FT Length; Yellow; 1/2" MNPT X 3/8"MNPT; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1171-08X50
BDI #
24457954
Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1171-08X50/p/24457954
Your Price
$ 73.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.18
EAN
0082235307277
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Fittings Used on Ends
1/2" MNPT X 3/8"MNPT
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pneumatic Tool | Paint Spray System
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
7
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 3/4" Outside Diameter; 50FT Length; Yellow; 1/2" MNPT X 3/8"MNPT; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


