https://www.bdiexpress.com/medias/INDKURHASSYX-HS1174-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjh8aW1hZ2UvanBlZ3xhRE5oTDJnek9TOHhNVEF3TkRFME5qZ3hNRGt4TUM5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjMFgxSkVYek13TUhnek1EQXVhbkJufDQzZThlOWYzN2NmZmZmOGRjZWZhMWMxMmViMzZjNjdlMWEzNzQwZWJjNGNmYWM3MjJmMWE3ZGJmZmU4MWZjNTQ
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1174-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjh8aW1hZ2UvanBlZ3xhRE5oTDJnek9TOHhNVEF3TkRFME5qZ3hNRGt4TUM5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjMFgxSkVYek13TUhnek1EQXVhbkJufDQzZThlOWYzN2NmZmZmOGRjZWZhMWMxMmViMzZjNjdlMWEzNzQwZWJjNGNmYWM3MjJmMWE3ZGJmZmU4MWZjNTQ
KURIYAMA
KURIYAMA
HS1174-04X25
KURIYAMA KURIYAMA
Description
HS1174-04X25 AIR TOOL HOSE ASSEMBLY ; RED PVC 1/4" X 25'
Air Hose Assembly; 1/4" Inside Diameter; 0.475" Outside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1174-04X25
BDI #
24457958
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1174-04X25/p/24457958
Your Price
$ 28.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.86
EAN
0082235307425
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Red
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pneumatic Tool | Paint Spray System
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
1.9
Long Description
Air Hose Assembly; 1/4" Inside Diameter; 0.475" Outside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

