https://www.bdiexpress.com/medias/INDKURHASSYX-HS1231-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MDF8aW1hZ2UvanBlZ3xhREk0TDJnell5OHhNVEF3TkRJNU9UZzNNREl6T0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TWpNeFgxbEZURjh6TURCNE16QXdMbXB3Wnd8NGVmMGI5MGM0ZGM0OWFlZTM5NTllNTM3NGU0ZTcxODRlMWQxNzJlNzgyNWY3ZTQ3MzI5ZWRkMDAzMDM1MzUyZA
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1231-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MDF8aW1hZ2UvanBlZ3xhREk0TDJnell5OHhNVEF3TkRJNU9UZzNNREl6T0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TWpNeFgxbEZURjh6TURCNE16QXdMbXB3Wnd8NGVmMGI5MGM0ZGM0OWFlZTM5NTllNTM3NGU0ZTcxODRlMWQxNzJlNzgyNWY3ZTQ3MzI5ZWRkMDAzMDM1MzUyZA
KURIYAMA
KURIYAMA
HS1231-06X25
KURIYAMA KURIYAMA
Description
HS1231-06X25 AIR HOSE ; YELLOW 3/8"X25' LOW TEMP PVC
Air Hose Assembly; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Yellow; 3/8" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1231-06X25
BDI #
24458010
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1231-06X25/p/24458010
Your Price
$ 43.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
1.27
EAN
0082235311445
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Fittings Used on Ends
3/8" MNPT X 1/4" MNPT
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.8
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Yellow; 3/8" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


