https://www.bdiexpress.com/medias/INDKURHASSYX-HS1234-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTN8aW1hZ2UvanBlZ3xhREU0TDJnMFlTOHhNVEF3TkRNd01ESTJNelExTkM5SlRrUkxWVkpJUVZOVFdWaGZTRk14TWpNMFgxSkVYek13TUhnek1EQXVhbkJufDE5NTE1NTJiMjI5MmJlZTM0ODk0NDk0ODNhMTczNWM3ZDEwOGU4MGQ1ZDVmNWVlZWI5OWEwMDEwODBiZWZmZGI
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1234-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTN8aW1hZ2UvanBlZ3xhREU0TDJnMFlTOHhNVEF3TkRNd01ESTJNelExTkM5SlRrUkxWVkpJUVZOVFdWaGZTRk14TWpNMFgxSkVYek13TUhnek1EQXVhbkJufDE5NTE1NTJiMjI5MmJlZTM0ODk0NDk0ODNhMTczNWM3ZDEwOGU4MGQ1ZDVmNWVlZWI5OWEwMDEwODBiZWZmZGI
KURIYAMA
KURIYAMA
HS1234-08X50
KURIYAMA KURIYAMA
Description
HS1234-08X50 AIR HOSE ; RED 1/2"X50' LOW TEMP PVC
Air Hose Assembly; 1/2" Inside Diameter; 25/32" Outside Diameter; 50FT Length; Red; 1/2" MNPT X 3/8" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1234-08X50
BDI #
24458036
Details
99.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1234-08X50/p/24458036
Your Price
$ 99.91 / each
$ 100.00 / each BDIExpress
$ 100.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
3.67
EAN
0082235311458
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Red
Fittings Used on Ends
1/2" MNPT X 3/8" MNPT
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
8.1
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 25/32" Outside Diameter; 50FT Length; Red; 1/2" MNPT X 3/8" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.781 Inch | 19.837 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

