Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS1317-12X50 https://www.bdiexpress.com/medias/INDKURHASSYX-HS1317-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDB8aW1hZ2UvanBlZ3xhRFJoTDJnNVlTOHhNVEF3TkRFME9EZ3dPVGMxT0M5SlRrUkxWVkpJUVZOVFdWaGZTRk14TXpFM1gwZFNUbDh6TURCNE16QXdMbXB3Wnd8Nzc3OWFmZjllMzRlMzU1ZjYyMDk3OGQzM2Q3Y2I3OGEwNzAwYjI5MzNlZDUzZGZjYjcyYjJhZWFjYTQ1NDE4Ng
24458058 Hose Assemblies 

KURIYAMA KURIYAMA

HS1317-12X50

Description

HS1317-12X50 WATER HOSE ASSEMBLY ; 3/4"X50' GHT GREEN

Water Hose Assembly; 3/4" Inside Diameter; 1.025" Outside Diameter; 50FT Length; Green; 3/4" MGHT X 3/4" FGHT; 125 PSI | 8.6 Bar Operating Pressure

Part #

HS1317-12X50

BDI #
24458058

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

165.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 165.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
4.99
EAN
0082235314085
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Green
Fittings Used on Ends
3/4" MGHT X 3/4" FGHT
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Golf Course Water Line | Heavy Duty Commercial and Construction Use | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
11
Long Description
Water Hose Assembly; 3/4" Inside Diameter; 1.025" Outside Diameter; 50FT Length; Green; 3/4" MGHT X 3/4" FGHT; 125 PSI | 8.6 Bar Operating Pressure
Outside Diameter
1.025 Inch | 26.035 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh