https://www.bdiexpress.com/medias/INDKURHASSYX-HSC2841-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxN3xpbWFnZS9qcGVnfGFERXlMMmd4WXk4eE1UQXdOREUxTURnME1UTTNOQzlKVGtSTFZWSklRVk5UV1ZoZlNGTkRNamcwTVY5WlJVeGZNekF3ZURNd01DNXFjR2N8YzU4NWUxOGIyZDQwZGY2ZDdjODliOWYxODgyODZiMWE0MWEzZDEyZWExMGU0MGUwNGE4MTljZDdhMTY0NGY5YQ
https://www.bdiexpress.com/medias/INDKURHASSYX-HSC2841-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxN3xpbWFnZS9qcGVnfGFERXlMMmd4WXk4eE1UQXdOREUxTURnME1UTTNOQzlKVGtSTFZWSklRVk5UV1ZoZlNGTkRNamcwTVY5WlJVeGZNekF3ZURNd01DNXFjR2N8YzU4NWUxOGIyZDQwZGY2ZDdjODliOWYxODgyODZiMWE0MWEzZDEyZWExMGU0MGUwNGE4MTljZDdhMTY0NGY5YQ
KURIYAMA
KURIYAMA
HSC2841-06X15
KURIYAMA KURIYAMA
Description
HSC2841-06X15 HOSE ASSEMBLY ; 3/8" IDX0.57" OD YLW POLYURETHANE
Air Hose Assembly; 3/8" Inside Diameter; 0.57" Outside Diameter; 15FT Length; Yellow; 3/8" MNPT Crimped Swivel X 1/4" MNPT Swivel; 125 PSI | 8.6 Bar Operating Pressure
Part #
HSC2841-06X15
BDI #
20289563
Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HSC2841-06X15/p/20289563
Your Price
$ 78.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
EAN
0082235303676
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
15
Length - Meter
4.57
Type of Hose
Air
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Yellow
Fittings Used on Ends
3/8" MNPT Crimped Swivel X 1/4" MNPT Swivel
Operating Temperature Range
-40 To 175 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Air Tool Service
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
7
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 0.57" Outside Diameter; 15FT Length; Yellow; 3/8" MNPT Crimped Swivel X 1/4" MNPT Swivel; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


