https://www.bdiexpress.com/medias/INDKURHASSYX-HSC2960-AQ-TNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNnxpbWFnZS9qcGVnfGFHVXpMMmcyWkM4eE1UQXdOREUxTVRFek5qSTROaTlKVGtSTFZWSklRVk5UV1ZoZlNGTkRNamsyTUY5QlVWOVVUbFJmTXpBd2VETXdNQzVxY0djfDYzYTAxNDAwNjI2ZWJjZGFlMWQzNTEzYWUwZjk1MGU2MGNkNjRmY2IxNzBmMWNlYzRkYmZhZjRlMzQwOTkwNWU
https://www.bdiexpress.com/medias/INDKURHASSYX-HSC2960-AQ-TNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNnxpbWFnZS9qcGVnfGFHVXpMMmcyWkM4eE1UQXdOREUxTVRFek5qSTROaTlKVGtSTFZWSklRVk5UV1ZoZlNGTkRNamsyTUY5QlVWOVVUbFJmTXpBd2VETXdNQzVxY0djfDYzYTAxNDAwNjI2ZWJjZGFlMWQzNTEzYWUwZjk1MGU2MGNkNjRmY2IxNzBmMWNlYzRkYmZhZjRlMzQwOTkwNWU
KURIYAMA
KURIYAMA
HSC2960-06X25
KURIYAMA KURIYAMA
Description
HSC2960-06X25 SELF-STORE HOSE ASSEMBLY ; 3/8"X25' P/U
Air Hose Assembly; 3/8" Inside Diameter; 0.57" Outside Diameter; 25FT Length; Aqua Tint; 3/8" MNPT Crimped Swivel Both Ends; 225 PSI | 15.5 Bar Operating Pressure
Part #
HSC2960-06X25
BDI #
24458188
Details
141.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HSC2960-06X25/p/24458188
Your Price
$ 141.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1
EAN
0082235309534
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Aqua Tint
Fittings Used on Ends
3/8" MNPT Crimped Swivel Both Ends
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
225 PSI | 15.5 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
11
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 0.57" Outside Diameter; 25FT Length; Aqua Tint; 3/8" MNPT Crimped Swivel Both Ends; 225 PSI | 15.5 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

