Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KK4PW08BKMMSX100 https://www.bdiexpress.com/medias/INDKURHASSYX-KK4PW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzR8aW1hZ2UvanBlZ3xhRFJoTDJoa1pTOHhNVEF3TkRFMU1qTXhOVGt6TkM5SlRrUkxWVkpJUVZOVFdWaGZTMHMwVUZkZlFreExYek13TUhnek1EQXVhbkJufDMxNzY0NjU3OWFiOTU5YzM5YmVlMzZmZTdlMWNhYWNjY2M5NThhYWZhMGJmZjQ5NWYwMDU1M2VhYWIzYjEyNzI
26384899 Hose Assemblies 

KURIYAMA KURIYAMA

KK4PW08BKMMSX100

Description

KK4PW08BKMMSX100 HOSE ASSEMBLY ; K-KLEEN PW BK 1/2X100MXMS

Pressure Washer Hose Assembly; 1/2" Inside Diameter; 0.76" Outside Diameter; 100FT Length; Black; 1/2" Rigid MNPT X 1/2" Swivel MNPT; 4000 PSI | 275.9 Bar Operating Pressure

Part #

KK4PW08BKMMSX100

BDI #
26384899

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

507.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 507.79 / each
$ 508.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
EAN
0082235322391
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1/2" Rigid MNPT X 1/2" Swivel MNPT
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
4000 PSI | 275.9 Bar
Typical Use
High Pressure Cleaning Equipment
Inch - Metric
Inch
Other Features
3.5" Bending Radius | High Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
27.5
Long Description
Pressure Washer Hose Assembly; 1/2" Inside Diameter; 0.76" Outside Diameter; 100FT Length; Black; 1/2" Rigid MNPT X 1/2" Swivel MNPT; 4000 PSI | 275.9 Bar Operating Pressure
Outside Diameter
0.76 Inch | 19.304 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh