https://www.bdiexpress.com/medias/INDKURHASSYX-LLGR-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxOXxpbWFnZS9qcGVnfGFHUmlMMmhpWlM4eE1UQXdOREUxTXpFd01qTTJOaTlKVGtSTFZWSklRVk5UV1ZoZlRFeEhVbDlIVWs1Zk16QXdlRE13TUM1cWNHY3w3N2IwZmYxMGU3NTRmMjM2Y2E4NmY1MGU4MzQwYzU2MWMwN2Q3NWZiNjk3NjMxNTc0NTkwM2QxYTIyNjdlOTE1
https://www.bdiexpress.com/medias/INDKURHASSYX-LLGR-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxOXxpbWFnZS9qcGVnfGFHUmlMMmhpWlM4eE1UQXdOREUxTXpFd01qTTJOaTlKVGtSTFZWSklRVk5UV1ZoZlRFeEhVbDlIVWs1Zk16QXdlRE13TUM1cWNHY3w3N2IwZmYxMGU3NTRmMjM2Y2E4NmY1MGU4MzQwYzU2MWMwN2Q3NWZiNjk3NjMxNTc0NTkwM2QxYTIyNjdlOTE1
KURIYAMA
KURIYAMA
LLGR-MM02X250
KURIYAMA KURIYAMA
Description
LLGR-MM02X250 LAT LINE HOSE ASSY ; 1/8" GRN CVR 4000PSI 250' MXM
Multipurpose Hose Assembly; 1/8" Inside Diameter; 250FT Length; Green; 1/8" MNPTF Both Ends; 4000 PSI | 275.9 Bar Operating Pressure
Part #
LLGR-MM02X250
BDI #
24460022
Details
309.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/LLGR-MM02X250/p/24460022
Your Price
$ 309.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.02
EAN
0082235317363
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
250
Length - Meter
76.2
Type of Hose
Multipurpose
Color
Green
Fittings Used on Ends
1/8" MNPTF Both Ends
Operating Pressure
4000 PSI | 275.9 Bar
Typical Use
Sewer Fitting | Swage Equipment
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
10
Long Description
Multipurpose Hose Assembly; 1/8" Inside Diameter; 250FT Length; Green; 1/8" MNPTF Both Ends; 4000 PSI | 275.9 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

