https://www.bdiexpress.com/medias/INDKURHASSYX-LLGR-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxOXxpbWFnZS9qcGVnfGFHUmlMMmhpWlM4eE1UQXdOREUxTXpFd01qTTJOaTlKVGtSTFZWSklRVk5UV1ZoZlRFeEhVbDlIVWs1Zk16QXdlRE13TUM1cWNHY3w3N2IwZmYxMGU3NTRmMjM2Y2E4NmY1MGU4MzQwYzU2MWMwN2Q3NWZiNjk3NjMxNTc0NTkwM2QxYTIyNjdlOTE1
https://www.bdiexpress.com/medias/INDKURHASSYX-LLGR-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkxOXxpbWFnZS9qcGVnfGFHUmlMMmhpWlM4eE1UQXdOREUxTXpFd01qTTJOaTlKVGtSTFZWSklRVk5UV1ZoZlRFeEhVbDlIVWs1Zk16QXdlRE13TUM1cWNHY3w3N2IwZmYxMGU3NTRmMjM2Y2E4NmY1MGU4MzQwYzU2MWMwN2Q3NWZiNjk3NjMxNTc0NTkwM2QxYTIyNjdlOTE1
KURIYAMA
KURIYAMA
LLGR-MM02X50
KURIYAMA KURIYAMA
Description
LLGR-MM02X50 LAT LINE HOSE ASSY ; 1/8" GRN CVR 4000PSI 50' MXM
Multipurpose Hose Assembly; 1/8" Inside Diameter; 50FT Length; Green; 1/8" MNPTF Both Ends; 4000 PSI | 275.9 Bar Operating Pressure
Part #
LLGR-MM02X50
BDI #
24460024
Details
103.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/LLGR-MM02X50/p/24460024
Your Price
$ 103.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.91
EAN
0082235316961
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Multipurpose
Color
Green
Fittings Used on Ends
1/8" MNPTF Both Ends
Operating Pressure
4000 PSI | 275.9 Bar
Typical Use
Sewer Fitting | Swage Equipment
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2
Long Description
Multipurpose Hose Assembly; 1/8" Inside Diameter; 50FT Length; Green; 1/8" MNPTF Both Ends; 4000 PSI | 275.9 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

