https://www.bdiexpress.com/medias/INDCOIASSYXX-HOSE-YLW-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzF8aW1hZ2UvanBlZ3xhR0UyTDJoa09TODVPREExTlRVME1qZzJOakl5TDBsT1JFTlBTVUZUVTFsWVdGOUlUMU5GWDFsTVYxOU9Yek13TUhnek1EQXVhbkJufDBiYTc5Y2ZmZTUzMTJkZDQ0MWJmZWMwYjNkODMzZGUxOTFkZTlkZmZiMjMxMmQxNzBlOTkwYzc3NmUyZDUzYzU
21546450
软管组件
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
N14-12A
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS N14-12A
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 12FT Length; Yellow; 1/4" MPT Both Ends; -60 To 200 Deg F Operating Pressure
制造商部件号
N14-12A
BDI部件号
21546450
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/N14-12A/p/21546450
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 1 |
BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0029292274685
重量 / Kilogram
0.15
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose Air and Multipurpose
产品明细
Hose Assembly
产品规格
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 12FT Length; Yellow; 1/4" MPT Both Ends; -60 To 200 Deg F Operating Pressure
详细描述
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.308" Outside Diameter; 12FT Length; Yellow; 1/4" MPT Both Ends; -60 To 200 Deg F Operating Pressure