Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

REDI-WELD-03X50 https://www.bdiexpress.com/medias/INDKURHASSYX-REDI-WELD-RD-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHTTJMMmcwWkM4eE1UQXdOREUxTkRNME56VTFNQzlKVGtSTFZWSklRVk5UV1ZoZlVrVkVTVjlYUlV4RVgxSkVYMGRTVGw4ek1EQjRNekF3TG1wd1p3fDg3NzY0ZjM1NjY2ZTU2YWEzZjQ2NjdmYzA2ODc1ZWM4YTc5N2RhMjM2MWQ1YWM2Mjk5MDQ2N2QyNWM5NDU2ZjE
24461857 Hose Assemblies 

KURIYAMA KURIYAMA

REDI-WELD-03X50

Description

REDI-WELD-03X50 WELDING HOSE COUPLED ASY ; POR TWIN LINE GRD R 3/16"X50'

Welding Hose Assembly; 3/16" Inside Diameter; 0.44" Outside Diameter; 50FT Length; Red | Green; 3/16" Coupling Both Ends; 200 PSI | 13.8 Bar Operating Pressure

Part #

REDI-WELD-03X50

BDI #
24461857

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.99
EAN
0082235317097
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Red | Green
Fittings Used on Ends
3/16" Coupling Both Ends
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
General Welding Service
Inch - Metric
Inch
Other Features
Spiral Polyester Yarn Reinforcement | Limited Oil Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Welding
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
8.8
Long Description
Welding Hose Assembly; 3/16" Inside Diameter; 0.44" Outside Diameter; 50FT Length; Red | Green; 3/16" Coupling Both Ends; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh