https://www.bdiexpress.com/medias/INDKURHASSYX-REDIWASH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFEWTNMMmhoTmk4eE1UQXdOREUxTXpnMU5qQXpNQzlKVGtSTFZWSklRVk5UV1ZoZlVrVkVTVmRCVTBoZlFreExYek13TUhnek1EQXVhbkJufDY0ZmVhZjcwNDkxODc5MTVjMTk4MGM4YTU3MmM5YjY5MTIyOTllODNkMWQwNzJmOTE4NjZmNTI2NWRlZGUzMGQ
https://www.bdiexpress.com/medias/INDKURHASSYX-REDIWASH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMHxpbWFnZS9qcGVnfGFEWTNMMmhoTmk4eE1UQXdOREUxTXpnMU5qQXpNQzlKVGtSTFZWSklRVk5UV1ZoZlVrVkVTVmRCVTBoZlFreExYek13TUhnek1EQXVhbkJufDY0ZmVhZjcwNDkxODc5MTVjMTk4MGM4YTU3MmM5YjY5MTIyOTllODNkMWQwNzJmOTE4NjZmNTI2NWRlZGUzMGQ
KURIYAMA
KURIYAMA
REDIWASH-062X50
KURIYAMA KURIYAMA
Description
REDIWASH-062X50 WATER HOSE COUPLED ASY ; POR BLK 150PSI 5/8"X50'
Water Hose Assembly; 5/8" Inside Diameter; 0.94" Outside Diameter; 50FT Length; Black; 5/8" MNPT X 5/8" FNPT Coupling; 150 PSI | 10.3 Bar Operating Pressure
Part #
REDIWASH-062X50
BDI #
24461853
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/REDIWASH-062X50/p/24461853
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
5.22
EAN
0082235319306
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/8" MNPT X 5/8" FNPT Coupling
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Washdown | Concrete Clean-Up Contractors Water Hose Garden Watering
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
12
Long Description
Water Hose Assembly; 5/8" Inside Diameter; 0.94" Outside Diameter; 50FT Length; Black; 5/8" MNPT X 5/8" FNPT Coupling; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


