CONTINENTAL
CONTINENTAL
1-1/2IN SPIRAFLEX 1500 CLEAR/GREEN
CONTINENTAL CONTINENTAL
Description
1-1/2IN SPIRAFLEX 1500 CLR/GRN WTR HOSE ; 100FT L
Suction and Discharge Hose; Spiraflex; 1-1/2" Inner Diameter; 1.78" Outer Diameter; 100FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement; 89PSI Working Pressure
Part #
20013247
BDI #
425291

Details
396.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-SPIRAFLEX-1500-CLEAR-GREEN/p/425291
Your Price
$ 396.55 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.171
EAN
0037256132810
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 1-1/2" Inner Diameter; 1.78" Outer Diameter; 100FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement; 89PSI Working Pressure
Long Description
Suction and Discharge Hose; Spiraflex; 1-1/2" Inner Diameter; 1.78" Outer Diameter; 100FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement; 89PSI Working Pressure