CONTINENTAL
CONTINENTAL
1-1/2IN SPIRAFLEX GREEN 90
CONTINENTAL CONTINENTAL
Description
1-1/2IN SPIRAFLEX GREEN WATER HOSE ; NON-RETURNABLE 300FT L PLIOVIC
Suction and Discharge Hose; Spiraflex; 1-1/2" Inner Diameter; 1.7" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 90PSI Working Pressure
Part #
20069189
BDI #
425235

Details
812.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-SPIRAFLEX-GREEN-90/p/425235
Your Price
$ 812.67 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.083
EAN
0037256222351
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 1-1/2" Inner Diameter; 1.7" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 90PSI Working Pressure
Long Description
Suction and Discharge Hose; Spiraflex; 1-1/2" Inner Diameter; 1.7" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 90PSI Working Pressure