https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMSTR-PW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MDl8aW1hZ2UvanBlZ3xhR05tTDJneFlTOHhNRE0xTWpJek1ETTJOekkyTWk5SlRrUkhRVlJJVDFORldGaGZRMHhPVFZOVVVsOVFWMTlDVEV0Zk16QXdlRE13TUM1cWNHY3w1ZWE1NjZmMTI3MWEwNTdjNTljZTFkNzBhNzgwNGEzY2M2MWU1MmRjZjIyZGU2OTI0MTVjNGYwOTk0YzNmNGI3
https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMSTR-PW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MDl8aW1hZ2UvanBlZ3xhR05tTDJneFlTOHhNRE0xTWpJek1ETTJOekkyTWk5SlRrUkhRVlJJVDFORldGaGZRMHhPVFZOVVVsOVFWMTlDVEV0Zk16QXdlRE13TUM1cWNHY3w1ZWE1NjZmMTI3MWEwNTdjNTljZTFkNzBhNzgwNGEzY2M2MWU1MmRjZjIyZGU2OTI0MTVjNGYwOTk0YzNmNGI3
GATES
GATES
1/2IN POWERCLEAN 2500 BLACK 300FT/REEL
GATES GATES
Description
4657 2408 ; POWRCLEAN 2500 1/2 2500PSI
Hose, Hot and Cold Water; 1/2" ID; 0.8" OD; Nitrile Inner Material; Nitrile Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Part #
1/2IN POWERCLEAN 2500 BLACK 300FT/REEL
BDI #
18201699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-POWERCLEAN-2500-BLACK-300FT-REEL/p/18201699
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
EAN
0072053474183
Product Group - BDI
F02192
Type of Hose
Hot and Cold Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 Deg F To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Pressure Wash
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
30 Inch HG Vacuum Rating | Bend Radius 3.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hot and Cold Water
Manufacturer URL
https://www.gates.com
Weight / LBS
84
Long Description
Hose, Hot and Cold Water; 1/2" ID; 0.8" OD; Nitrile Inner Material; Nitrile Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
0.8 Inch | 20.3 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


