GATES
GATES
1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
GATES GATES
Description
1/2 X RL PC2500 GRY
Pressure Washer; 1/2" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 2500 PSI - 172 Bar Operating Pressure
Part #
46572414
BDI #
18201701
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-POWERCLEAN-2500-GRAY-300FT-REEL/p/18201701
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
38.1
EAN
0072053487794
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Weight / LBS
84
Long Description
Pressure Washer; 1/2" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
0.8 Inch | 20.32 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


