https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMXxpbWFnZS9qcGVnfGFETmtMMmcyTVM4eE1UQXdNemMxTXpjNU1UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTWpVd1h6TXdNSGd6TURBdWFuQm58NDU5MDlkYTU0MGNlNDE4NThlMWNhMDE4YTI2NjhjZjg2YmZmZGUwOWE4NjQxMzRhMDQ0NTIxNjg1NTM3YjY5Ng
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMXxpbWFnZS9qcGVnfGFETmtMMmcyTVM4eE1UQXdNemMxTXpjNU1UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTWpVd1h6TXdNSGd6TURBdWFuQm58NDU5MDlkYTU0MGNlNDE4NThlMWNhMDE4YTI2NjhjZjg2YmZmZGUwOWE4NjQxMzRhMDQ0NTIxNjg1NTM3YjY5Ng
CONTINENTAL
CONTINENTAL
1/2INX100FT PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
1/2INX100FT PLIOVIC FG HOSE ; NON-RETURNABLE 2000FT/REL
Food and Beverage Hose; 1/2" Inside Diameter; 3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 250 PSI | 17.2 Bar Operating Pressure
Part #
20460655
BDI #
24576473
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX100FT-PLIOVIC-FG/p/24576473
Your Price
$ 1.03 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.056
EAN
0037256512919
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
12
Long Description
Food and Beverage Hose; 1/2" Inside Diameter; 3/4" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

