Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12PROFLEX XREEL https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
28637760 Hoses 

GATES GATES

12PROFLEX XREEL

Description

12PROFLEX XREEL HYDRAULIC HOSE

Hydraulic Hose; 3/4" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3125 PSI | 215 Bar Operating Pressure

Part #

46560691

BDI #
28637760

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.60 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.213
EAN
0770075860389
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3125 PSI | 215 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
High-Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3125 PSI | 215 Bar Operating Pressure
Outside Diameter
1.08 Inch | 27.432 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh