Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1503-6R250 https://www.bdiexpress.com/medias/INDAERHOSEXX-HYDR-TEX-BK-1503-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjV8aW1hZ2UvanBlZ3xhREpoTDJneU9TODVOamMwTkRjek9EazRNREUwTG1wd1p3fGVjNDUzNjFhNmEzZWVmZGEzN2M4NGRhMDZiMGUxMWJkMDQzNDUwMTAwMjAxYjkwMjg3MWU2MGM3OTk5NDkxMWU
23914087 Hoses 

AEROQUIP AEROQUIP

1503-6R250

Description

1503-6R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL

Air and Multipurpose; 0.31" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 2250 PSI - 158 Bar Operating Pressure

Part #

1503-6R250

BDI #
23914087

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.51 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
26.08
EAN
0678146070883
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Textile
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Air Brake
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Weight / LBS
57.5
Long Description
Air and Multipurpose; 0.31" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 2250 PSI - 158 Bar Operating Pressure
Inside Diameter
0.31 Inch | 7.874 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh