AEROQUIP
AEROQUIP
1503-8RL
AEROQUIP AEROQUIP
Description
1503-8RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Air and Multipurpose; 0.41" Inside Diameter; 0.77" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Part #
1503-8RL
BDI #
23914103
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1503-8RL/p/23914103
Your Price
$ 17.51 / Foot
$ 18.00 / Foot BDIExpress
$ 18.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.12
EAN
0678146122759
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Textile
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Air Brake
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.26
Long Description
Air and Multipurpose; 0.41" Inside Diameter; 0.77" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Inside Diameter
0.41 Inch | 10.414 Millimeter
Outside Diameter
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



