https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
GATES
GATES
16MCPB-MTF 150FT/REEL
GATES GATES
Description
16CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 150FT/REL
Mine Hose; 1" Inner Diameter; 1.48" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Part #
16MCPB-MTF 150FT/REEL
BDI #
1097274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MCPB-MTF-150FT-REEL/p/1097274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
EAN
0072053436655
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
12500 PSI | 861.8 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
3125 PSI - 215.5 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46571455
Long Description
Mine Hose; 1" Inner Diameter; 1.48" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.48 Inch | 37.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

