https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDd8aW1hZ2UvanBlZ3xhRGRsTDJoa1pTODVPREExTlRVNE56YzFPRE00TDBsT1JFTlVTRWhQVTBWWVdGOUdUMUpVVWtWVFUxOUNURlZmTXpBd2VETXdNQzVxY0djfGFhYWEwNGMzZjY0ZDU2ZGFkNjYyMWU5YzIyODk0OTY0MWQzYzIwNjM4NWE3YzhkMzRkYWIzOGZlOGJmYzdmNzA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDd8aW1hZ2UvanBlZ3xhRGRsTDJoa1pTODVPREExTlRVNE56YzFPRE00TDBsT1JFTlVTRWhQVTBWWVdGOUdUMUpVVWtWVFUxOUNURlZmTXpBd2VETXdNQzVxY0djfGFhYWEwNGMzZjY0ZDU2ZGFkNjYyMWU5YzIyODk0OTY0MWQzYzIwNjM4NWE3YzhkMzRkYWIzOGZlOGJmYzdmNzA
CONTINENTAL
CONTINENTAL
1IN FORTRESS BLU 300
CONTINENTAL CONTINENTAL
Description
1IN FORTRESS BLU 300 HOSE ; SBR 450FT/REEL
Hose; Air and Multipurpose; 1" Inside Diameter; 1-1/2" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Part #
20459020
BDI #
21506791
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-FORTRESS-BLU-300/p/21506791
Your Price
$ 13.39 / Foot
$ 14.00 / Foot BDIExpress
$ 14.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.26
EAN
0037256346057
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Blue
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Food Processing | Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Price Unit
FT
Package Quantity
450FT
Order in Multiples of
450FT
Minimum Order Quantity
450 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental.com
Weight / LBS
256.5
Long Description
Hose; Air and Multipurpose; 1" Inside Diameter; 1-1/2" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


