CONTINENTAL
CONTINENTAL
1INX100FT SPIRAFLEX AIR SEEDER
CONTINENTAL CONTINENTAL
Description
1IN SPIRAFLEX SEEDER AIR HOSE ; NON-RETURNABLE 100FT L
Air Seeder Hose; Spiraflex; 1" Inner Diameter; 1.25" Outer Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 60PSI Working Pressure
Part #
20013448
BDI #
423936

Details
5.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX100FT-SPIRAFLEX-AIR-SEEDER/p/423936
Your Price
$ 5.40 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.083
EAN
0037256030833
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air Seeder
Manufacturer URL
https://www.continental.com
Product Detail
Air Seeder Hose
Product Specification
Spiraflex; 1" Inner Diameter; 1.25" Outer Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 60PSI Working Pressure
Long Description
Air Seeder Hose; Spiraflex; 1" Inner Diameter; 1.25" Outer Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 60PSI Working Pressure