

CONTINENTAL
CONTINENTAL
1INX50FT SPIRAFLEX VACUUM
CONTINENTAL CONTINENTAL
Description
1IN SPIRAFLEX WHT VACUUM HOSE ; NON-RETURNABLE 50FT L WHT PLIOVIC CMPD
Vacuum Hose; Spiraflex; 1" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Part #
20132390
BDI #
24574358

Details
324.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX50FT-SPIRAFLEX-VACUUM/p/24574358
Your Price
$ 324.45 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.055
EAN
0037256503085
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 1" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 1" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement