

CONTINENTAL
CONTINENTAL
2-1/2IN SPIRAFLEX BLUE 55
CONTINENTAL CONTINENTAL
Description
2-1/2IN SPIRAFLEX BLUE WATER HOSE ; NON-RETURNABLE 300FT L SBR
Water Hose; Spiraflex; 2-1/2" Inner Diameter; 2.68" Outer Diameter; PVC Compound Material; Blue Color; Synthetic Fabric Reinforcement; 55PSI Working Pressure
Part #
20069210
BDI #
425224

Details
744.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-SPIRAFLEX-BLUE-55/p/425224
Your Price
$ 744.69 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.205
EAN
0037256222337
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 2-1/2" Inner Diameter; 2.68" Outer Diameter; PVC Compound Material; Blue Color; Synthetic Fabric Reinforcement; 55PSI Working Pressure
Long Description
Water Hose; Spiraflex; 2-1/2" Inner Diameter; 2.68" Outer Diameter; PVC Compound Material; Blue Color; Synthetic Fabric Reinforcement; 55PSI Working Pressure