https://www.bdiexpress.com/medias/INDKURHOSEXX-2020-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTd8aW1hZ2UvanBlZ3xhRFUwTDJoak9DOHhNVEF3TXpVME1qTXpPVFl4TkM5SlRrUkxWVkpJVDFORldGaGZNakF5TUY5RFRGSmZNekF3ZURNd01DNXFjR2N8ZGE1MTM4OTQzNDAyOTUzNjFiNDI2YTdiYjQzMGYxYmUyMDFhM2E4ZmJjZmIzZjdhOTk5OTI1YWYxNjM1YzQ4YQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-2020-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTd8aW1hZ2UvanBlZ3xhRFUwTDJoak9DOHhNVEF3TXpVME1qTXpPVFl4TkM5SlRrUkxWVkpJVDFORldGaGZNakF5TUY5RFRGSmZNekF3ZURNd01DNXFjR2N8ZGE1MTM4OTQzNDAyOTUzNjFiNDI2YTdiYjQzMGYxYmUyMDFhM2E4ZmJjZmIzZjdhOTk5OTI1YWYxNjM1YzQ4YQ
KURIYAMA
KURIYAMA
2020-300X50
KURIYAMA KURIYAMA
Description
2020-300X50 MATERIAL HANDLING HOSE ; TIGERFLEX 3" ID X 50' L
Material Handling Hose; 3" Inside Diameter; 3.78" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Part #
2020-300X50
BDI #
24450008
Details
1946.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2020-300X50/p/24450008
Your Price
$ 1,946.70 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.63
EAN
0082235305820
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Bulk Truck and Railcar Unloading | Food Grade
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
10" Minimum Bending Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
60
Long Description
Material Handling Hose; 3" Inside Diameter; 3.78" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Clear; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
3.78 Inch | 96.012 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

