AEROQUIP
AEROQUIP
2651-6
AEROQUIP AEROQUIP
Description
2651-6 HIGH PRESS HOSE ; 3" SIZE
Hydraulic; 0.31" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2250 PSI - 158 Bar Operating Pressure
Part #
2651-6
BDI #
23106041
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2651-6/p/23106041
Your Price
$ 19.57 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2250 PSI | 158 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.23
Long Description
Hydraulic; 0.31" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2250 PSI - 158 Bar Operating Pressure
Outside Diameter
0.68 Inch | 17.272 Millimeter
Inside Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


