CONTINENTAL
CONTINENTAL
2IN SPIRAFLEX AIR SEEDER
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX SEEDER AIR HOSE ; NON-RETURNABLE 100FT L
Air Seeder Hose; Spiraflex; 2" Inner Diameter; 2.37" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 40PSI Working Pressure
Part #
20013451
BDI #
423939

Details
12.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRAFLEX-AIR-SEEDER/p/423939
Your Price
$ 12.25 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.235
EAN
0037256030864
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air Seeder
Manufacturer URL
https://www.continental.com
Product Detail
Air Seeder Hose
Product Specification
Spiraflex; 2" Inner Diameter; 2.37" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 40PSI Working Pressure
Long Description
Air Seeder Hose; Spiraflex; 2" Inner Diameter; 2.37" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 40PSI Working Pressure