

CONTINENTAL
CONTINENTAL
2IN SPIRAFLEX BLUE 80
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX BLUE WATER HOSE ; NON-RETURNABLE 300FT L SBR
Water Hose; Spiraflex; 2" Inner Diameter; 2.21" Outer Diameter; PVC Compound Material; Blue Color; Synthetic Fabric Reinforcement; 80PSI Working Pressure
Part #
20069153
BDI #
425223

Details
463.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRAFLEX-BLUE-80/p/425223
Your Price
$ 463.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.104
EAN
0037256212253
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 2" Inner Diameter; 2.21" Outer Diameter; PVC Compound Material; Blue Color; Synthetic Fabric Reinforcement; 80PSI Working Pressure
Long Description
Water Hose; Spiraflex; 2" Inner Diameter; 2.21" Outer Diameter; PVC Compound Material; Blue Color; Synthetic Fabric Reinforcement; 80PSI Working Pressure