CONTINENTAL
CONTINENTAL
2IN SPIRAFLEX GREEN 80
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX GREEN WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Suction and Discharge Hose; Spiraflex; 2" Inner Diameter; 2.23" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 80PSI Working Pressure
Part #
20069281
BDI #
425236

Details
914.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRAFLEX-GREEN-80/p/425236
Your Price
$ 914.64 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.111
EAN
0037256222368
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 2" Inner Diameter; 2.23" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 80PSI Working Pressure
Long Description
Suction and Discharge Hose; Spiraflex; 2" Inner Diameter; 2.23" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 80PSI Working Pressure