GATES
GATES
3/4IN 119B PLANT MASTER 250PSI 525FT/RL
GATES GATES
Description
3/4XRL PLANT XTRM 325 BRD BLK ; NON-RETURNABLE
Air and Multipurpose; 3/4" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 315 PSI - 22 Bar Operating Pressure
Part #
32192938
BDI #
18201474

Details
14.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-119B-PLANT-MASTER-250PSI-525FT-RL/p/18201474
Your Price
$ 14.00 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.13
EAN
0072053645484
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Industrial | Premium Grade Braid
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
72.5
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.09" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 315 PSI - 22 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.09 Inch | 27.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh