https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-150-200-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3NXxpbWFnZS9qcGVnfGFESXlMMmcyWlM4eE1ESTNPVE0xTXpVNE1UVTVPQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZNVFV3WHpJd01GOVNSVVJmTXpBd2VETXdNQzVxY0djfGMwMzllZDkxNTMzN2Y4ZGE3NzhkZGJkYmE4NzBlZTZlNjhlMTA0NWY1NWQ5NGY2NTdhMzI0MGZhZmJlYzdlYjM
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-150-200-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3NXxpbWFnZS9qcGVnfGFESXlMMmcyWlM4eE1ESTNPVE0xTXpVNE1UVTVPQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZNVFV3WHpJd01GOVNSVVJmTXpBd2VETXdNQzVxY0djfGMwMzllZDkxNTMzN2Y4ZGE3NzhkZGJkYmE4NzBlZTZlNjhlMTA0NWY1NWQ5NGY2NTdhMzI0MGZhZmJlYzdlYjM
GATES
GATES
3/4INX50FT PLANT MASTER RED 200PSI
GATES GATES
Description
3/4X50 BULK PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Multi Purpose Hose; Air and Multi-Purpose; 3/4" Inside Diameter; 1.11" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Part #
32041636
BDI #
20542009
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX50FT-PLANT-MASTER-RED-200PSI/p/20542009
Your Price
$ 3.09 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.141
EAN
0072053653298
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041636
Weight / LBS
62
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/4" Inside Diameter; 1.11" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.11 Inch | 28.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

