Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT POWER BRAKE VAC https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-HW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFESmxMMmd3T1M4eE1UQXdNemMwT1RFd05UWTVOQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMGhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfGI5YjQ5ZjIyYzg2NDZhYzIzOTYyZGVjMjYyY2M4ODgzMGFjNjQ3ZDYyYmIyZWExYjIwNTVkOTI4Yzg0NWJlMWI
24573549 Hoses 

CONTINENTAL CONTINENTAL

3/4INX50FT POWER BRAKE VAC

Description

3/4INX50FT POWER BRAKE VAC HOSE ; NON-RETURNABLE 65105 SAE

Vacuum Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black

Part #

20029364

BDI #
24573549

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

748.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 748.81 / each
$ 749.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
7.942
EAN
0037256069901
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Typical Use
Trucks | Trailers | Construction Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
26.5
Long Description
Vacuum Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh