https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-1W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxNTd8aW1hZ2UvanBlZ3xhRE5tTDJneE1DOHhNRE0xTWpJek1EWTVORGswTWk5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHhWMTh6TURCNE16QXdMbXB3Wnd8NTdmYzczY2Q1OWI0NmYyNGNlYTY4ZWM1YWJhOTZjNWE0ZGE1MDMwNTk1NjIxNzI4ZDIwNTUxOTZmYjNlMDJlNg
https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-1W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxNTd8aW1hZ2UvanBlZ3xhRE5tTDJneE1DOHhNRE0xTWpJek1EWTVORGswTWk5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHhWMTh6TURCNE16QXdMbXB3Wnd8NTdmYzczY2Q1OWI0NmYyNGNlYTY4ZWM1YWJhOTZjNWE0ZGE1MDMwNTk1NjIxNzI4ZDIwNTUxOTZmYjNlMDJlNg
GATES
GATES
3/8X1000 BLACK GOLD POWER BRAID 1-WIRE
GATES GATES
Description
6PB3000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1000FT/REL
Hose, Hydraulic; 3/8" ID; 0.63" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 207 Bar Operating Pressure
Part #
3/8X1000 BLACK GOLD POWER BRAID 1-WIRE
BDI #
22284471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8X1000-BLACK-GOLD-POWER-BRAID-1-WIRE/p/22284471
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.09
EAN
0770075590873
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
184
Long Description
Hose, Hydraulic; 3/8" ID; 0.63" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 207 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

