AEROQUIP
AEROQUIP
3130-02
AEROQUIP AEROQUIP
Description
3130-02 HOSE ; POR 1/8" SAE 100R7
Hose; Hydraulic; 1/8" Inside Diameter; 0.34" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Part #
3130-02
BDI #
21526608
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3130-02/p/21526608
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.11
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
General Hydraulics | Material Handling | Forklifts | Chemical Transfer | Marine Steering
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral or Braid Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Long Description
Hose; Hydraulic; 1/8" Inside Diameter; 0.34" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


