

CONTINENTAL
CONTINENTAL
3INX100FT SPIRAFLEX HT GREEN
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX HT GREEN WATER HOSE ; NON-RETURNABLE 100FT L 58656410701000
Water Hose; Spiraflex; 3" Inner Diameter; 100FT Length; Dark Flexible PVC Material; Green Color; Rigid PVC Helix Reinforcement; 65PSI Working Pressure
Part #
20615632
BDI #
24577617

Details
1077.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-SPIRAFLEX-HT-GREEN/p/24577617
Your Price
$ 1,077.38 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.601
EAN
0037256517686
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 3" Inner Diameter; 100FT Length; Dark Flexible PVC Material; Green Color; Rigid PVC Helix Reinforcement; 65PSI Working Pressure
Long Description
Water Hose; Spiraflex; 3" Inner Diameter; 100FT Length; Dark Flexible PVC Material; Green Color; Rigid PVC Helix Reinforcement; 65PSI Working Pressure