

CONTINENTAL
CONTINENTAL
3INX25FT SPIRAFLEX VACUUM
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX WHT VACUUM HOSE ; NON-RETURNABLE 25FT L
Vacuum Hose; Spiraflex; 3" Inner Diameter; 25FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Part #
20134313
BDI #
24574434

Details
423.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX25FT-SPIRAFLEX-VACUUM/p/24574434
Your Price
$ 423.07 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.352
EAN
0037256503467
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 3" Inner Diameter; 25FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 3" Inner Diameter; 25FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement