Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4245-0520-0050 https://www.bdiexpress.com/medias/INDWHDXXXXXX-27355984-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2NXxpbWFnZS9qcGVnfGFHWTNMMmc0T1M4eE1EUTNNelkwTnpRd056RXpOQzlKVGtSWFNFUllXRmhZV0ZoZk1qY3pOVFU1T0RSZlJFTmZNekF3ZURNd01DNXFjR2N8ZDI4NmFlZTcwN2RjZjdjMTczNDExYTZmZWJjYWJhMjFhMTQ5OGUyNDgzYzFkZmRkODVkMWYxNTNhZDllNDAyYg
27355984 Hoses 

WEATHERHEAD WEATHERHEAD

4245-0520-0050

Description

4245-0520-0050 AIR BRAKE HOSE ; BLACK

Air Brake Hose; 0.23" Inside Diameter; 0.32" Outside Diameter; Polyamide Reinforcement Material; Black Color

Part #

4245-0520-0050

BDI #
27355984

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.5759 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1.58 / Foot
$ 3.23 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Air Brake
Manufacturer URL
https://www.eaton.com
Product Detail
Air Brake Hose
Product Specification
0.23" Inside Diameter; 0.32" Outside Diameter; Polyamide Reinforcement Material; Black Color
Long Description
Air Brake Hose; 0.23" Inside Diameter; 0.32" Outside Diameter; Polyamide Reinforcement Material; Black Color