

CONTINENTAL
CONTINENTAL
4IN SPIRAFLEX BLACK
CONTINENTAL CONTINENTAL
Description
4IN SPIRAFLEX BLACK INDUSTRIAL HOSE ; NON-RETURNABLE 100FT L
Super Duty Hose; 4" Inside Diameter; 4.1" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
20466047
BDI #
27339290

Details
21.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-SPIRAFLEX-BLACK/p/27339290
Your Price
$ 21.65 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.585
EAN
0037256078781
Product Group - BDI
F02192
Noun
Hose
Keyword String
Super Duty
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.72
Product Detail
Super Duty Hose
Product Specification
4" Inside Diameter; 4.1" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Long Description
Super Duty Hose; 4" Inside Diameter; 4.1" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure