Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN SPIRAFLEX PU VAPOR RECOVERY SW https://www.bdiexpress.com/medias/INDCTHHOSEXX-424361-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDh8aW1hZ2UvanBlZ3xhREkyTDJobU5DOHhNREF5T1RVeU1qRXlORGd6TUM5SlRrUkRWRWhJVDFORldGaGZOREkwTXpZeFh6TXdNSGd6TURBdWFuQm58YjgwYWRjM2M2OTNhN2U5ZGI5ZjQ1OWFmODc2Y2Y4ZmMzYzI4MDU3M2JhMDNjNmU0NTI5MTQ1ODEwYjBjNTkzZg
424363 Hoses 

CONTINENTAL CONTINENTAL

4IN SPIRAFLEX PU VAPOR RECOVERY SW

Description

4IN SPIRAFLEX VAPOR RECOV SW CLR ; NON-RETURNABLE PETROLEUM 100FT L PUR

Vapor Recovery Hose; Spiraflex; 4" Inner Diameter; 4.51" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 15PSI Working Pressure

Part #

20013588

BDI #
424363

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5940.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,940.01 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.444
EAN
0037256234880
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vapor Recovery
Manufacturer URL
https://www.continental.com
Product Detail
Vapor Recovery Hose
Product Specification
Spiraflex; 4" Inner Diameter; 4.51" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 15PSI Working Pressure
Long Description
Vapor Recovery Hose; Spiraflex; 4" Inner Diameter; 4.51" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 15PSI Working Pressure