

CONTINENTAL
CONTINENTAL
4INX300FT SPIRAFLEX RED
CONTINENTAL CONTINENTAL
Description
4IN SPIRAFLEX RED WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Water Hose; Spiraflex; 4" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Pliovic Outer Material; Red Color; Medium Duty
Part #
20012530
BDI #
24571579

Details
12.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX300FT-SPIRAFLEX-RED/p/24571579
Your Price
$ 12.72 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.386
EAN
0037256126109
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 4" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Pliovic Outer Material; Red Color; Medium Duty
Long Description
Water Hose; Spiraflex; 4" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Pliovic Outer Material; Red Color; Medium Duty