

CONTINENTAL
CONTINENTAL
4INX50FT SPIRAFLEX VACUUM
CONTINENTAL CONTINENTAL
Description
4IN SPIRAFLEX WHT VACUUM HOSE ; NON-RETURNABLE 50FT L WHITE
Vacuum Hose; Spiraflex; 4" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Part #
20133375
BDI #
24574412

Details
996.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX50FT-SPIRAFLEX-VACUUM/p/24574412
Your Price
$ 996.53 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.459
EAN
0037256574351
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 4" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 4" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement