Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5C5D 385FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-C5D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR0kyTDJnNVlTODVNelk0TmpRMk16ZzFOamswTG1wd1p3fDExYzUzMGU5YzExZjBkMjdhYWI3MjI5NWU1YTFmY2M3NDhiMmE4NjJhZDQzMzFjYzYxY2I1N2FiMWZhYjA5N2M
1110016 Hoses 

GATES GATES

5C5D 385FT/REEL

Description

5C5D XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5D HIGH-TEMP MULTI-FLUID

Hydraulic; 1/4" Inside Diameter; 0.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure

Part #

36580027

BDI #
1110016

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.33 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.068
EAN
0072053227741
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 15 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36580027
Weight / LBS
0.15
Long Description
Hydraulic; 1/4" Inside Diameter; 0.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
0.58 Inch | 14.732 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh