Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5IN SPIRAFLEX AGGIE https://www.bdiexpress.com/medias/INDCTHHOSEXX-SRFLX-AGGIE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1N3xpbWFnZS9qcGVnfGFESTRMMmcxTkM4eE1UQXdNelkwTXpFMk5qYzFNQzlKVGtSRFZFaElUMU5GV0ZoZlUxSkdURmhmUVVkSFNVVmZNekF3ZURNd01DNXFjR2N8MGQ1MDM1YjY1NjYxZGVjOWMyODkwNmZlNjAzNGI0ZTVhM2I0NTBiNDQ1NmE5NzM1MGEwZjI1Yjg5ZTA4MmE1Yg
27339294 Hoses 

CONTINENTAL CONTINENTAL

5IN SPIRAFLEX AGGIE

Description

5IN SPIRAFLEX AGGIE INDUSTRIAL HOSE ; NON-RETURNABLE 100FT L

Suction and Discharge Hose; 5" Inside Diameter; Rubber Inner Material; Clear

Part #

20477081

BDI #
27339294

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.49 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.4
EAN
0037256563652
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Product Detail
Suction and Discharge Hose
Product Specification
5" Inside Diameter; Rubber Inner Material; Clear
Long Description
Suction and Discharge Hose; 5" Inside Diameter; Rubber Inner Material; Clear