

CONTINENTAL
CONTINENTAL
5INX100FT SPIRAFLEX BARKBLOWER GRY/CLR
CONTINENTAL CONTINENTAL
Description
5IN SPIRAFLEX BARKBLOWER GRY/CLR HOSE ; NON-RETURNABLE 100FT L
Bark Blower Hose; Spiraflex; 5" Inner Diameter; 5.65" Outer Diameter; 100FT Length; Clear, High-Strength And Abrasionresistant PVC Compound Material; Gray Color; Rigid PVC Helix Reinforcement; 25PSI Working Pressure
Part #
20176129
BDI #
24574930

Details
2447.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX100FT-SPIRAFLEX-BARKBLOWER-GRY-CLR/p/24574930
Your Price
$ 2,447.28 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.764
EAN
0037256506307
Product Group - BDI
F02192
Noun
Hose
Keyword String
Bark Blower
Manufacturer URL
https://www.continental.com
Product Detail
Bark Blower Hose
Product Specification
Spiraflex; 5" Inner Diameter; 5.65" Outer Diameter; 100FT Length; Clear, High-Strength And Abrasionresistant PVC Compound Material; Gray Color; Rigid PVC Helix Reinforcement; 25PSI Working Pressure
Long Description
Bark Blower Hose; Spiraflex; 5" Inner Diameter; 5.65" Outer Diameter; 100FT Length; Clear, High-Strength And Abrasionresistant PVC Compound Material; Gray Color; Rigid PVC Helix Reinforcement; 25PSI Working Pressure