https://www.bdiexpress.com/medias/INDKURHOSEXX-605AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFETTRMMmd3WlM4eE1UQXdNell4T0RBd01Ea3lOaTlKVGtSTFZWSklUMU5GV0ZoZk5qQTFRVUZmUWt4TFh6TXdNSGd6TURBdWFuQm58N2RmZWUzYjFhZGI5MjJkMWEyOWVjODJlY2U0ODc5OGZhMTJmNjQ5OGQ5NzM1YTI2OGFlOWVjMDdlMzQ3OTliYQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-605AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFETTRMMmd3WlM4eE1UQXdNell4T0RBd01Ea3lOaTlKVGtSTFZWSklUMU5GV0ZoZk5qQTFRVUZmUWt4TFh6TXdNSGd6TURBdWFuQm58N2RmZWUzYjFhZGI5MjJkMWEyOWVjODJlY2U0ODc5OGZhMTJmNjQ5OGQ5NzM1YTI2OGFlOWVjMDdlMzQ3OTliYQ
KURIYAMA
KURIYAMA
605AA051616MD0
KURIYAMA KURIYAMA
Description
2 SUCTION HOSE
Fuel Hose; 2" Inside Diameter; 2.402" Outside Diameter; NBR Inner Material; NBR Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
605AA051616MD0
BDI #
18622310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/605AA051616MD0/p/18622310
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
NBR
Outer Material
NBR
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Tensile Textile Cord With Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://kuriyama.com
Long Description
Fuel Hose; 2" Inside Diameter; 2.402" Outside Diameter; NBR Inner Material; NBR Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.402 Inch | 61.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


