

CONTINENTAL
CONTINENTAL
6IN SPIRAFLEX GRASSVAC CLEAR/BLACK
CONTINENTAL CONTINENTAL
Description
6IN SPRAFLX GRASSVAC CL/BK VACUUM ; NON-RETURNABLE MATERIAL HANDLING 100FT L
Vacuum Hose; Spiraflex; 6" Inner Diameter; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Part #
20013388
BDI #
425089

Details
2561.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-SPIRAFLEX-GRASSVAC-CLEAR-BLACK/p/425089
Your Price
$ 2,561.61 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.646
EAN
0037256219283
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 6" Inner Diameter; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 6" Inner Diameter; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement