

CONTINENTAL
CONTINENTAL
6INX100FT SPIRAFLEX HT GREEN
CONTINENTAL CONTINENTAL
Description
6IN SPIRAFLEX HT GREEN WATER HOSE ; NON-RETURNABLE 100FT L
Water Hose; Spiraflex; 6" Inner Diameter; 100FT Length; Dark Flexible PVC Material; Green Color; Rigid PVC Helix Reinforcement; 47PSI Working Pressure
Part #
20553463
BDI #
24577205

Details
3780.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX100FT-SPIRAFLEX-HT-GREEN/p/24577205
Your Price
$ 3,780.10 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.706
EAN
0037256515767
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 6" Inner Diameter; 100FT Length; Dark Flexible PVC Material; Green Color; Rigid PVC Helix Reinforcement; 47PSI Working Pressure
Long Description
Water Hose; Spiraflex; 6" Inner Diameter; 100FT Length; Dark Flexible PVC Material; Green Color; Rigid PVC Helix Reinforcement; 47PSI Working Pressure